6x6 Cross Fitting

Item #: 0692906
Cat #: F66X
UPC: 783510131838
$ 120.35 EA
Company wide:
0 in stock
Documents & Guides
Ww, Type 1, Cross, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 6.00x6.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Cross, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 6.00x6.00, Material/finish: Steel/gray
Also known as: 783510131838, F66X, HOFF66X

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Material: Steel
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)