Cove Heater, 1200 Watt, 240V, 4095 BTU

Item #: 0692902

Cat #: RCC12024C

UPC: 685360147376

$ 562.98 EA
Company wide:
0 in stock
Cove Heater, 1200 Watt, 240V, 4095 BTU, White, 94 Inch Length

Overview

Cove Heater, 1200 Watt, 240V, 4095 BTU, White, 94 Inch Length
Also known as: 685360147376, RCC12024C, MRYRCC12024C

Specifications

Depth: 3 in
Amps: 5
Mounting: Surface
Weight: 10 lb
Wattage: 1200
Type: Cove
Length: 94 in
Color: White
Volts AC: 240
Height: 4 3/16 in
Family / Style: RCC
Depth: 3 in
Mounting: Surface
Wattage: 1200
Length: 94 in
Volts AC: 240
Family / Style: RCC
Amps: 5
Weight: 10 lb
Type: Cove
Color: White
Height: 4 3/16 in