Breaker, 100A, 2P, 240V, 125VDC, Type EDB, 22 kAIC

Item #: 0692848

Cat #: EDB2100

UPC: 782116152681

$ 833.83 EA
Company wide:
0 in stock
100 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

100 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116152681, EDB2100, CUTEDB2100

Specifications

Poles: 2
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 22 kA
Poles: 2
Volts DC: 125
Interrupt Rating AC: 22 kA
Amps: 100
Volts AC: 240