
NON-SLIP Marking SHAPE, ARROW, 3.00", RD
Item #: 0692840
Cat #: PFMTS14RED
UPC: 613056107335
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, ARROW, 3", RD
Overview
Non-Slip Marking Shape, ARROW, 3", RD
Also known as: 613056107335, PFMTS14RED, PDTPFMTS14RED
Specifications
| Color: | Red |
| Material: | Vinyl |
| Color: | Red |
| Material: | Vinyl |