18oz Electrician's Hammer

Item #: 0692829

Cat #: 0156-11

UPC: 783310546986

$ 58.85 EA
Company wide:
4 in stock
Documents & Guides
18oz Electrician's Hammer, Length: 12-1/2", Weight: 16 lbs

Overview

18oz Electrician's Hammer, Length: 12-1/2", Weight: 16 lbs

Elongated neck and narrow striking face for use in boxes and other confined areas Long straight claws designed for electrical fixture removal Lightweight, durable fiberglass handle for shock resistance Cushioned grip and flared handle end for user comfort and to reduce slipping Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310546986, 0156-11, GRE015611, goblins

Specifications

Type: Electrician's Hammer
Material: Fiberglass
Length: 12 1/2 in
Type: Electrician's Hammer
Length: 12 1/2 in
Material: Fiberglass