Single-Channel Decorator Device Plate

Item #: 0692803

Cat #: DS4047R-BK

UPC: 786776081596

Company wide:
0 in stock
Steel, 1-Gang, Single Channel Decorate Device Plate, DS4000 Series. Size: 6" Length. For 15A or 20A Duplex receptacles, or 106 style Data Frames.

Overview

Steel, 1-Gang, Single Channel Decorate Device Plate, DS4000 Series. Size: 6" Length. For 15A or 20A Duplex receptacles, or 106 style Data Frames.

Installs 15A or 20A decorator style receptacles, GFCI and surge devices into DS4000 Series Raceway.

Also known as: 786776081596, DS4047R-BK, WMDDS4047RBK

Specifications

Length: 6 in
Color: Black
Material: Steel
Length: 6 in
Material: Steel
Color: Black