Single-Channel Duplex Device Plate w/ One Duplex

Item #: 0692782

Cat #: DS4047DQ-BK

UPC: 786776082319

Company wide:
0 in stock
Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Black.

Overview

Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Black.

Pass and Seymour 20A duplex receptacle with 6" (152mm) lead wires pre-installed on a bracket into DS4000 Series Raceway.

Also known as: 786776082319, DS4047DQ-BK, WMDDS4047DQBK

Specifications

Length: 6 in
Color: Black
Material: Steel
Length: 6 in
Material: Steel
Color: Black