Single-Channel Duplex Device Plate

Item #: 0692781

Cat #: DS4047D-BK

UPC: 786776081572

Company wide:
0 in stock

Overview

Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. Length. Black.
Also known as: 786776081572, DS4047D-BK, WMDDS4047DBK

Specifications

Length: 6 in
Color: Black
Material: Steel
Length: 6 in
Material: Steel
Color: Black