Raceway Cover, Steel, 5' Length, DS4000 Series, Matte Black

Item #: 0692780

Cat #: DS4000C-BK

UPC: 786776081411

Company wide:
0 in stock

Overview

Steel, Cover, DS4000 Series. Size: 5' Length, .040" Thickness. Matte Black.
Also known as: 786776081411, DS4000C-BK, WMDDS4000CBK

Specifications

Length: 5 ft
Color: Matte Black
Material: Steel
Length: 5 ft
Material: Steel
Color: Matte Black