Cable Tie, 5.8"/20lb, Natural

Item #: 0692761

Cat #: T30R9PPC2

UPC: 089306077329

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 5.8" Long, 20lb Tensile Strength, PP, Natural, 100/pkg

Overview

Cable Tie, 5.8" Long, 20lb Tensile Strength, PP, Natural, 100/pkg

HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306077329, T30R9PPC2, TYNT30R9PPC2

Specifications

Size: Standard
Color: Natural
Width: 0.100 in
Material: Nylon
Length: 5.800 in
Weight Capacity: 20 lbs
Diameter Range: 1.400 in
Size: Standard
Width: 0.100 in
Length: 5.800 in
Diameter Range: 1.400 in
Color: Natural
Material: Nylon
Weight Capacity: 20 lbs