Insulation Displacement Run & Tap Connector, 18 - 16 AWG

Item #: 0692732

Cat #: 804-BOX

UPC: 054007061342

$ 0.71 EA
Company wide:
0 in stock
Documents & Guides
Insulation Displacement Run & Tap Connector, 18 -16 AWG, Max Diameter: 0.145 Inch, Flame Retardant, 600 Volt, Color: Blue, Package of 25 Each.

Overview

Insulation Displacement Run & Tap Connector, 18 -16 AWG, Max Diameter: 0.145 Inch, Flame Retardant, 600 Volt, Color: Blue, Package of 25 Each.

3M™ Scotchlok™ Insulation Displacement Connector 804 is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. It is 600V rated and withstands temperatures of 167 degrees F (75 degrees C). UL Listed and RoHS 2011/65/EU Compliant.

Also known as: 054007061342, 804-BOX, MMM804POUCH

Specifications

Color: Blue
Allowable Gauge Range: 18 - 12
Color: Blue
Allowable Gauge Range: 18 - 12