This product has been discontinued.

Fluorescent Lamp, TuffGuard Coated, 110W, T12, 4100K
Item #: 0692700
Cat #: F96T12/CW/HO-O ALTO TG
UPC: 046677163013
$ 29.19 EA
Clearance
Price good while supplies last
Company wide:
9
in stock
Discontinued
Documents & Guides
Fluorescent, TuffGuard Coated, High Output, Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 16301-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, TuffGuard Coated, High Output, Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 16301-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677163013, F96T12/CW/HO-O ALTO TG, PHIF96T12CWHOOALTG
Specifications
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 8800 |
| Wattage: | 110 |
| Base: | Recessed Double Contact (R17d) |
| Color Rendering Index (CRI): | 59 |
| Length: | 8 ft, 96 in |
| Light Technology: | Fluorescent |
| Type: | Shatter-Resistant |
| Material: | Safety Coated Glass |
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 110 |
| Color Rendering Index (CRI): | 59 |
| Light Technology: | Fluorescent |
| Material: | Safety Coated Glass |
| Lumens: | 8800 |
| Base: | Recessed Double Contact (R17d) |
| Length: | 8 ft, 96 in |
| Type: | Shatter-Resistant |