75 Watt T12 TuffGuard Fluorescent

Item #: 0692677
Cat #: F96T12/C50 TG 15pk
UPC:
Call for price
Company wide:
0 in stock
Philips # 167270: ##PHILIPS NO LONGER MAKES - OBSOLETE - NO SUBSTITUTES##

Overview

Philips # 167270: ##PHILIPS NO LONGER MAKES - OBSOLETE - NO SUBSTITUTES##
Also known as: F96T12/C50 TG 15pk, PHIF96T12C50TG

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 75
Length: 8 ft, 96 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 75
Color Rendering Index (CRI): 90
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 5000
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)