
Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, 3 Conductor
Item #: 0692656
Cat #: 7621-T-95-3G
UPC: 054007436652
$ 1878.93 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007436652, 7621-T-95-3G, MMM7621T953G
Specifications
| Color: | Black |
| Allowable Gauge Range: | 2 - 3/0 |
| Color: | Black |
| Allowable Gauge Range: | 2 - 3/0 |