60 Watt T12 TuffGuard Fluorescent Bulb

Item #: 0692639
Cat #: F48T12/CW/HO ALTO TG
UPC: 046677162962
Call for price
Company wide:
0 in stock
Fluorescent, TuffGuard Coated, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 16296-6*

Overview

Fluorescent, TuffGuard Coated, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 16296-6*
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677162962, F48T12/CW/HO ALTO TG, PHIF48T12CWHOALTTG

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Length: 4 ft, 48 in
Wattage: 60
Lumens: 4050
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Wattage: 60
Light Technology: Fluorescent
Material: Safety Coated Glass
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Lumens: 4050
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)