NON-SLIP Marking SHAPE, TRIANGLE, 6.00"

Item #: 0692573

Cat #: PFMTS08BLU

UPC: 613056106956

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, TRIANGLE, 6", BU

Overview

Non-Slip Marking Shape, TRIANGLE, 6", BU
Also known as: 613056106956, PFMTS08BLU, PDTPFMTS08BLU

Specifications

Color: Blue
Material: Vinyl
Color: Blue
Material: Vinyl