NON-SLIP Marking SHAPE, TRIANGLE, 6.00"

Item #: 0692572

Cat #: PFMTS08BLK

UPC: 613056106949

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, TRIANGLE, 6", BK

Overview

Non-Slip Marking Shape, TRIANGLE, 6", BK
Also known as: 613056106949, PFMTS08BLK, PDTPFMTS08BLK

Specifications

Material: Vinyl
Color: Black
Material: Vinyl
Color: Black