54 Watt T5 Tuffguard Fluorescent Bulb

Item #: 0692545

Cat #: F54T5/850/HO/ALTO TG

UPC: 046677166861

$ 28.03 EA
Clearance
Price good while supplies last
Company wide:
128 in stock
54 Watt T5 Tuffguard Fluorescent BulbFluorescent, High Output, TuffGuard Coated Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 16686-8* *** Discontinued *** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

54 Watt T5 Tuffguard Fluorescent BulbFluorescent, High Output, TuffGuard Coated Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 16686-8* *** Discontinued *** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions

Also known as: 046677166861, F54T5/850/HO/ALTO TG, PHIF54T5850HOALTTG

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 5000
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Lumens: 5000
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Wattage: 54
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)