28 Watt T5 Tuffguard Coated Bulb

Item #: 0692539

Cat #: F28T5/841/ALTO TG

UPC: 046677166748

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 16674-4* ### SPECIAL ORDER ITEM ### MUST ORDER IN CASE QUANTITY OF 40 ###

Overview

Fluorescent, TuffGuard Coated Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 16674-4* ### SPECIAL ORDER ITEM ### MUST ORDER IN CASE QUANTITY OF 40 ###
Also known as: 046677166748, F28T5/841/ALTO TG, PHIF28T5841ALTOTG

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 2900
Wattage: 28
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)