
NON-SLIP Marking SHAPE, SQUARE, 6.00", Y
Item #: 0692535
Cat #: PFMTS06YEL
UPC: 613056106864
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, SQUARE, 6", YL
Overview
Non-Slip Marking Shape, SQUARE, 6", YL
Also known as: 613056106864, PFMTS06YEL, PDTPFMTS06YEL
Specifications
| Material: | Vinyl |
| Color: | Yellow |
| Material: | Vinyl |
| Color: | Yellow |