28 Watt T5 Tuffguard Coated Bulb

Item #: 0692534

Cat #: F21T5/841/ALTO TG

UPC: 046677166694

Company wide:
0 in stock
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 16669-4*

Overview

Fluorescent, TuffGuard Coated Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 16669-4*
Also known as: 046677166694, F21T5/841/ALTO TG, PHIF21T5841ALTOTG

Specifications

Color Temperature: 4100 (Cool White)
Length: 34 in
Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 21
Type: Shatter-Resistant
Material: Safety Coated Glass
Length: 34 in
Lumens: 2100
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)