
NON-SLIP Marking SHAPE, SQUARE, 3.00", W
Item #: 0692490
Cat #: PFMTS05WHT
UPC: 613056106789
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, SQUARE, 3", WT
Overview
Non-Slip Marking Shape, SQUARE, 3", WT
Also known as: 613056106789, PFMTS05WHT, PDTPFMTS05WHT
Specifications
| Material: | Vinyl |
| Color: | White |
| Material: | Vinyl |
| Color: | White |