
NON-SLIP Marking SHAPE, SQUARE, 3.00", G
Item #: 0692484
Cat #: PFMTS05GRN
UPC: 613056106758
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, SQUARE, 3", GN
Overview
Non-Slip Marking Shape, SQUARE, 3", GN
Also known as: 613056106758, PFMTS05GRN, PDTPFMTS05GRN
Specifications
| Color: | Green |
| Material: | Vinyl |
| Color: | Green |
| Material: | Vinyl |