NON-SLIP Marking SHAPE, DOT, 6.00", GN

Item #: 0692475

Cat #: PFMTS04GRN

UPC: 613056106680

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, DOT, 6", GN

Overview

Non-Slip Marking Shape, DOT, 6", GN
Also known as: 613056106680, PFMTS04GRN, PDTPFMTS04GRN

Specifications

Color: Green
Material: Vinyl
Color: Green
Material: Vinyl