NON-SLIP Marking SHAPE, DOT, 6.00", BU

Item #: 0692474

Cat #: PFMTS04BLU

UPC: 613056106673

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, DOT, 6", BU

Overview

Non-Slip Marking Shape, DOT, 6", BU
Also known as: 613056106673, PFMTS04BLU, PDTPFMTS04BLU

Specifications

Color: Blue
Material: Vinyl
Color: Blue
Material: Vinyl