Three Gang Electrical Box

Item #: 0692464

Cat #: P-352OW

UPC: 085339332015

$ 9.11 EA
Company wide:
683 in stock
Documents & Guides
Three Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Three Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Old Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339332015, P-352OW, ALLP352OW, 3g cut in

Specifications

Gangs: 3
Depth: 3 25/64 in
Mounting: Clamp, Bracket, Ears
Color: Black
Cubic Inches: 55 in³
Gangs: 3
Mounting: Clamp, Bracket, Ears
Cubic Inches: 55 in³
Depth: 3 25/64 in
Color: Black