NON-SLIP Marking SHAPE, Footprint, 12.00

Item #: 0692457

Cat #: PFMTS02YEL

UPC: 613056106581

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, FTPRNT, 12", YL

Overview

Non-Slip Marking Shape, FTPRNT, 12", YL
Also known as: 613056106581, PFMTS02YEL, PDTPFMTS02YEL

Specifications

Material: Vinyl
Color: Yellow
Material: Vinyl
Color: Yellow