Switch/Outlet Box, 1-Gang, Depth: 2-5/8", Nail-On, Non-Metallic

Item #: 0692433

Cat #: P-181QT

UPC: 085339243991

$ 2.24 EA
Company wide:
0 in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Depth: 2-5/8 Inch, Cubic Inches: 18, Nail-On, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 2-5/8 Inch, Cubic Inches: 18, Nail-On, Non-Metallic
Also known as: 085339243991, P-181QT, ALLP181QT

Specifications

Depth: 2 5/8 in
Gangs: 1
Mounting: Nail On
Cubic Inches: 18 in³
Depth: 2 5/8 in
Mounting: Nail On
Gangs: 1
Cubic Inches: 18 in³