NON-SLIP Marking SHAPE, Footprint, 12.00

Item #: 0692432

Cat #: PFMTS02BLU

UPC: 613056106536

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, FTPRNT, 12", BU

Overview

Non-Slip Marking Shape, FTPRNT, 12", BU
Also known as: 613056106536, PFMTS02BLU, PDTPFMTS02BLU

Specifications

Color: Blue
Material: Vinyl
Color: Blue
Material: Vinyl