NON-SLIP Marking SHAPE, Footprint, 12.00

Item #: 0692431

Cat #: PFMTS02BLK

UPC: 613056106529

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Slip Marking Shape, FTPRNT, 12", BK

Overview

Non-Slip Marking Shape, FTPRNT, 12", BK
Also known as: 613056106529, PFMTS02BLK, PDTPFMTS02BLK

Specifications

Material: Vinyl
Color: Black
Material: Vinyl
Color: Black