
NON-SLIP Marking SHAPE, Footprint, 6.00"
Item #: 0692429
Cat #: PFMTS01WHT
UPC: 613056106505
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, FTPRNT, 6", WT
Overview
Non-Slip Marking Shape, FTPRNT, 6", WT
Also known as: 613056106505, PFMTS01WHT, PDTPFMTS01WHT
Specifications
| Material: | Vinyl |
| Color: | White |
| Material: | Vinyl |
| Color: | White |