
NON-SLIP Marking SHAPE, Footprint, 6.00"
Item #: 0692428
Cat #: PFMTS01RED
UPC: 613056106499
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, FTPRNT, 6", RD
Overview
Non-Slip Marking Shape, FTPRNT, 6", RD
Also known as: 613056106499, PFMTS01RED, PDTPFMTS01RED
Specifications
| Color: | Red |
| Material: | Vinyl |
| Color: | Red |
| Material: | Vinyl |