PVC Coated Aluminum Conduit, 3", 10' Length

Item #: 0692426

Cat #: PRCONDUIT-AL-3

UPC: 784011212521

$ 83.88 FT
Company wide:
0 in stock
Documents & Guides
3" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

3" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212521, PRCONDUIT-AL-3, RRYPRCONDUITAL3

Specifications

Diameter: 3 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 3 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum