7W G8 Bulb, E12 Base

Item #: 0692418

Cat #: 7G8-120V

UPC:

Company wide:
0 in stock
Documents & Guides
SUN7G8-120V, 7W, G8 Globe Bulb, E12 Base, 120V, 1.70" Length, 1" Diameter, E12 Base (Candelabra Screw Base), 5000 Average Life Hours, Dimmable

Overview

SUN7G8-120V, 7W, G8 Globe Bulb, E12 Base, 120V, 1.70" Length, 1" Diameter, E12 Base (Candelabra Screw Base), 5000 Average Life Hours, Dimmable
Also known as: 7G8-120V, SUN7G8120V

Specifications

Diameter: 1 in
Wattage: 7
Type: Miniature
Volts AC: 120
Shape: G8 (Globe)
Length: 1.700 in
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Diameter: 1 in
Type: Miniature
Shape: G8 (Globe)
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 7
Volts AC: 120
Length: 1.700 in
Light Technology: Incandescent