
NON-SLIP Marking SHAPE, Footprint, 6.00"
Item #: 0692408
Cat #: PFMTS01GRN
UPC: 613056106475
Call for price
Company wide:
0
in stock
Non-Slip Marking Shape, FTPRNT, 6", GN
Overview
Non-Slip Marking Shape, FTPRNT, 6", GN
Also known as: 613056106475, PFMTS01GRN, PDTPFMTS01GRN
Specifications
| Color: | Green |
| Material: | Vinyl |
| Color: | Green |
| Material: | Vinyl |