Transformer, Industrial Control, International Series, 2KVA, Multi Tap, Group 6

Item #: 0692364

Cat #: CE2000TH

UPC: 783472012817

$ 817.31 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 2 KVA, 220/380/440, 230/400/460, 240/415/480 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 5

Overview

Transformer, Industrial Control, 2 KVA, 220/380/440, 230/400/460, 240/415/480 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 5

SolaHD ICE International Series CE marked transformers include IP20 touchproof terminations and copper windings in an encapsulated design. These units range from 750 to 2000 VA with 80o C temperature rise. The design is highly flexible due to the use of the standardized primary coil for multiple worldwide voltage combinations. CE marked and cULus approval make the ICE International Series the perfect choice for OEM export equipment. 

Also known as: 783472012817, CE2000TH, SOLCE2000TH, down stepper

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Secondary Voltage: 110/220
Volt Amps: 2kVA
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Phase: 1
Secondary Voltage: 110/220