Jack Cat6a 10g Lt Almnd

Item #: 0692349

Cat #: 6110G-RT6

UPC: 078477286333

$ 20.43 EA
Company wide:
19 in stock
Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Light Almond.

Overview

Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Light Almond.

eXtreme 10G QuickPort Connector, CAT 6A, light almond

Also known as: 078477286333, 6110G-RT6, LEV6110GRT6

Specifications

Mounting: Snap In
Color: Light Almond
Material: Copper Alloy
Connector Type: CAT 6A
Mounting: Snap In
Material: Copper Alloy
Color: Light Almond
Connector Type: CAT 6A