Selector Switch, 2-Position, Maintained, 30mm, Knob Lever

Item #: 0692321

Cat #: 800T-H17A

UPC: 781180623417

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Maintained, 30mm, Black Knob Lever, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13

Overview

Selector Switch, 2 Position, Maintained, 30mm, Black Knob Lever, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H17A from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is knob lever maintained. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180623417, 800T-H17A, ALB800TH17A

Specifications

Size: 30 mm
Type: 2-Position, Selector Switch, 30mm Lever Type
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Type: 2-Position, Selector Switch, 30mm Lever Type
Family / Style: 800T