Compression Lug, Copper, 2-Hole

Item #: 0692245
Cat #: LCC6-38CW-L
UPC: 074983797790
Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, 3/8" Stud Hole, .88 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, 3/8" Stud Hole, .88 Hole Spacing
Also known as: 074983797790, LCC6-38CW-L, PDTLCC638CWL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)