Compression Lug, Copper, 2-Hole

Item #: 0692226

Cat #: LCC6-38CWF-L

UPC: 074983805860

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, 3/8" Stud Hole, .88 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, 3/8" Stud Hole, .88 Hole Spacing, 90° Angle Tongue
Also known as: 074983805860, LCC6-38CWF-L, PDTLCC638CWFL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 6