MC Cable, (4) 400 AWG w/ 1/0 AWG Ground

Item #: 0692165

Cat #: 4004MCAWG

UPC: 739373024244

$ 20.74 FT
Company wide:
0 in stock
Documents & Guides
MC Cable, (4) 400 AWG w/ 1/0 AWG Ground

Overview

MC Cable, (4) 400 AWG w/ 1/0 AWG Ground

A prime example is for utilization in single phase feeder applications within multi-family residential and similar commercial constructions.

Also known as: 739373024244, 4004MCAWG, 4004MCAWGRDX1000

Specifications

Gauge: 400 kcmil
Conductors: 4
Gauge: 400 kcmil
Conductors: 4