5oz Plumb Bob

Item #: 0692141

Cat #: 13055

UPC: 042526120558

Company wide:
0 in stock
Documents & Guides
5 oz, Strait-Line Hexagon Plumb Bob, Material: Steel, Nickel Plated

Overview

5 oz, Strait-Line Hexagon Plumb Bob, Material: Steel, Nickel Plated
Also known as: 042526120558, 13055, IRW13055

Specifications

Type: Plumb Bob
Type: Plumb Bob