Chalk Reel

Item #: 0692139

Cat #: 1932874

UPC: 042526936708

Company wide:
0 in stock
Documents & Guides
100' Fast Retrieve Chalk Reel

Overview

100' Fast Retrieve Chalk Reel

The irwin® strait-line® speedline™ chalk reel features a features a fill door that is more than 70% larger than the previous design for quick and easy chalk fill. The 100 ft abrasion resistant poly line provides up to 6 strikes per pull. The reel has a 3:1 gear ratio to rewind the line 3x faster than traditional chalk reels.

Also known as: 042526936708, 1932874, IRW1932874

Specifications

Length: 100 ft
Type: Chalk Line Tool
Length: 100 ft
Type: Chalk Line Tool