1" Drive Pin

Item #: 0692100

Cat #: 1508

UPC: 662520007589

Company wide:
0 in stock
Documents & Guides
Drive Pin. Shank Length: 1". Powder Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D61 Series Tools.

Overview

Drive Pin. Shank Length: 1". Powder Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D61 Series Tools.
Also known as: 662520007589, 1508, RHH1508

Specifications

Length: 1 in
Length: 1 in