Compression Lug, Copper, 2-Hole

Item #: 0692062

Cat #: LCC6-14DWH-L

UPC: 074983807604

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, 1/4" Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, 1/4" Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983807604, LCC6-14DWH-L, PDTLCC614DWHL

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 6
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 6