C-Tap Connector, Wire Range: 8 - 6 AWG, Copper

Item #: 0692017

Cat #: YGHP29C6W6W

UPC: 781810085295

Call for price
Company wide:
0 in stock
Documents & Guides
C-Tap Connector, Wire Range: 8 to 6 AWG, 1/2 Inch to 5/8 Inch Rod, (Run) 8 to 6 AWG (Tap), Copper

Overview

C-Tap Connector, Wire Range: 8 to 6 AWG, 1/2 Inch to 5/8 Inch Rod, (Run) 8 to 6 AWG (Tap), Copper
Also known as: 781810085295, YGHP29C6W6W, BURYGHP29C6W6W, monkey nail

Specifications

Diameter: 1/2 in, 5/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8 - 6
Diameter: 1/2 in, 5/8 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 8 - 6