B&d Dw3768-5 3in Carbide Grit T-sha

Item #: 0692010

Cat #: DW3768-5

UPC: 028877316079

Company wide:
0 in stock
Documents & Guides
No Documents Available
Cutting Length: 3in, Material: Cobalt Steel, Features: Medium Carbide Has The Ability To Cut In Hard Materials

Overview

Cutting Length: 3in, Material: Cobalt Steel, Features: Medium Carbide Has The Ability To Cut In Hard Materials

Medium carbide grit gives with DEWALT T-Shank Masonry Cutting Jig Saw Blades the power to cut through hard masonry material, including tile, brick, and more. A reinforced tooth design delivers helps to increased contact for precise cuts and long life. Their size makes them ideal for intricate cuts.

Also known as: 028877316079, DW3768-5, DEWDW37685

Specifications

Type: Reciprocating Saw Blade
Length: 3 in
Type: Reciprocating Saw Blade
Length: 3 in