Compression Lug, Copper, 2-Hole

Item #: 0691957

Cat #: LCC6-10AWH-L

UPC: 074983807567

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, #10 Stud Hole, .63 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #6 AWG Wire, #10 Stud Hole, .63 Hole Spacing, 45° Angle Tongue
Also known as: 074983807567, LCC6-10AWH-L, PDTLCC610AWHL

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Angle: 45°
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: #10