Range Hood, 30", Non-Ducted, Black

Item #: 0691920

Cat #: 413023

UPC: 026715031061

$ 100.80 EA
Company wide:
0 in stock
Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Charcoal, Color: Black.

Overview

Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Charcoal, Color: Black.
Also known as: 026715031061, 413023, BRN413023

Specifications

Width: 30 in
Volts AC: 120
Color: Black
Width: 30 in
Color: Black
Volts AC: 120