Marking SHAPE, DOT, 4.00", 250/RL, YL

Item #: 0691911

Cat #: PFMD4YEL

UPC: 613056105645

Call for price
Company wide:
0 in stock
Documents & Guides
Marking Shape, Dot, 4", 250/RL, YL

Overview

Marking Shape, Dot, 4", 250/RL, YL
Also known as: 613056105645, PFMD4YEL, PDTPFMD4YEL

Specifications

Material: Vinyl
Color: Yellow
Material: Vinyl
Color: Yellow